missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ I/P™ Precision Pump Tubing, Platinum-Cured Silicone
Reduce the risk of particulate entrapment with smooth inner surface
£311.00 - £482.00
Specifications
Certifications/Compliance | USP Class VIFDA 21 CFR 177.2600 Exceeds 3 A sanitary standards European Pharmacopoeia (EP) |
---|---|
Autoclavable | Autoclavable |
Material | Platinum-cured Silicone |
Overall Length (English) | 25 ft. |
Overall Length (Metric) | 760 cm |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11815201
|
Masterflex™
96410-26 |
26 |
£311.00
Each |
N/A | |||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
10693713
|
Masterflex™
96410-73 |
73 |
£350.00
7.60m |
Estimated Shipment: 07-02-2025
Log in to see stock. |
||||
13246990
|
Masterflex™
96410-82 |
82 |
£482.00
25ft |
Estimated Shipment: 17-02-2025
Log in to see stock. |
|||||
Description
Ensure optimal performance from your Masterflex™ pump with this silicone pump tubing. Masterflex™ I/P™ Platinum-Cured Silicone Precision Pump Tubing provides accurate, repeatable flow. Ideal for pharmaceutical and biotechnology, peristaltic pumping and food applications.
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Always in stock — most formulations and sizes available to ship same day
- Economical tubing with a longer tubing life
Specifications
USP Class VIFDA 21 CFR 177.2600 Exceeds 3 A sanitary standards European Pharmacopoeia (EP) | |
Platinum-cured Silicone | |
760 cm | |
Pharmaceutical, Biotechnology, Peristaltic Pumping and Food Applications | |
Sterile | |
29 ft. Water | |
Translucent | |
Pump Tubing |
Autoclavable | |
25 ft. | |
Masterflex I/P Pumps | |
-40°C | |
8.8 m Water | |
CO2: 25,147, O2: 4715, N2: 2284 | |
212°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title