missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ I/P™ Standard Pump Head for I/P™ Tubing

Best accuracy and repeatability of any I/P pump head—ideal for dispensing and metering

Brand:  Masterflex™ 07019-53

 View more versions of this product

Product Code. 11705158

  • £1490.00 / Each
Estimated Shipment: 13-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Each model is optimized for a single tube size to maximize performance and tubing life
  • The cost-effective pump head is an excellent choice for dedicated applications
  • Stack two pump heads to double the flow rate
  • The Standard pump head’s classic design ensures the most accurate and repeatable performance—important in dispensing applications.
  • A 360-degree precision-molded occlusion body ensures optimum accuracy and long tubing life.
  • The design of the standard pump head enables the most precise dispensing accuracy of any MASTERFLEX pump head
Specifications

Specifications

I/P Standard pump head for I/P 82 tubing, PPS housing/SS rotor.
Polyphenylene Sulfide
3
5.5 in.
3.312 in.
5.2 in.
Stainless Steel
Volume Per Revolution With I/P 82 Tubing (mL): 20mL
0.1 to 650 rpm
13 L/min.
1
Fixed
139 mm
85 mm
132 mm
82
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.