missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ I/P™ Standard Pump Head for I/P™ Tubing
Best accuracy and repeatability of any I/P pump head—ideal for dispensing and metering
£1040.00 - £1150.00
Specifications
No. of Channels | 1 |
---|---|
No. of Rollers | 3 |
Occlusion Type | Fixed |
Overall Height (English) | 5.5 in. |
Overall Height (Metric) | 139 mm |
Product Code | Brand | Description | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | ||||||
11821455
|
Masterflex™
07019-43 |
I/P Standard pump head for I/P 73 tubing, PPS housing/SS rotor. |
£1150.00
Each |
Estimated Shipment: 16-07-2025
Log in to see stock. |
||||||
11705158
|
Masterflex™
07019-53 |
I/P Standard pump head for I/P 82 tubing, PPS housing/SS rotor. |
£1120.00
Each |
Estimated Shipment: 06-06-2025
Log in to see stock. |
||||||
11765148
|
Masterflex™
07019-31 |
I/P Standard pump head for I/P 82 tubing, PC housing/SS rotor. |
£1040.00
Each |
Estimated Shipment: 16-07-2025
Log in to see stock. |
||||||
Description
- Each model is optimized for a single tube size to maximize performance and tubing life
- The cost-effective pump head is an excellent choice for dedicated applications
- Stack two pump heads to double the flow rate
- The Standard pump head’s classic design ensures the most accurate and repeatable performance—important in dispensing applications.
- A 360-degree precision-molded occlusion body ensures optimum accuracy and long tubing life.
- The design of the standard pump head enables the most precise dispensing accuracy of any MASTERFLEX™ pump head
Specifications
1 | |
Fixed | |
139 mm | |
85 mm | |
132 mm | |
Stainless Steel |
3 | |
5.5 in. | |
3.312 in. | |
5.2 in. | |
Stainless Steel | |
0.1 to 650 rpm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Masterflex™ I/P™ Standard Pump Head for I/P™ Tubing