missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva RNAspin Mini Isolation Kit
Extract high-quality RNA from a wide range of samples rapidly. Cytiva Life Sciences™illustra™ RNAspin Mini Isolation Kit can be used to isolate total RNA from cultured cells, tissue, bacteria, or yeast.
£115.77 - £1054.00
Spécification
Description | illustra RNAspin Mini RNA Isolation Kit is designed for rapid extraction of high-quality RNA from a wide range of sample types. |
---|---|
For Use With (Application) | Used for the isolation of high-quality total RNA from a wide range of source material including hard-to-lyse bacterial strains. Purified RNA is suitable for use in sensitive downstream applications such as quantitative reverse transcriptase PCR (qRT-PCR), |
Includes | Protocol booklet with detachable, quick-reference guide and necessary components, including prefilters and DNase I |
Product Type | illustra RNAspin Mini Kit |
RNase | 1.8-2.2 |
Includes: Protocol booklet with detachable, quick reference card, necessary components for specified number of preps, including prefilters and DNase I
Code produit | Marque | No. of Reactions | Prix | Quantité et disponibilité | |||||
---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | No. of Reactions | Prix | Quantité et disponibilité | |||||
11535065
|
Cytiva
25-0500-70 |
20 Preps |
£115.77
20 reactions |
Estimated Shipment: 18-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11555065
|
Cytiva
25-0500-72 |
250 Preps |
£1054.00
250 reactions |
Estimated Shipment: 18-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11545065
|
Cytiva
25-0500-71 |
50 Preps |
£242.00
50 reactions |
Estimated Shipment: 18-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Recovers total RNA due to removal of genomic DNA through on-column DNase I treatment
- Can be used on cultured cells, tissue, yeast and hard-to-lyse bacterial strains
- Prefilters reduce lysate viscosity for maximum yield and purity
- Results can be obtained with small amounts of sample
- Binding capacity: 100μg
- Sample size: 30mg (animal tissue), up to 5 × 106 cells (cell culture)
- Elution volume: 40 to 120μL
- RNA Purity (A260/A280): 1.8 to 2.2
- Total time of preparation: <30 min/6 preps
Quantitative reverse transcriptase PCR (QRT-PCR), Northern blot, and microarray experiments
Spécification
illustra RNAspin Mini RNA Isolation Kit is designed for rapid extraction of high-quality RNA from a wide range of sample types. | |
Protocol booklet with detachable, quick-reference guide and necessary components, including prefilters and DNase I | |
1.8-2.2 | |
< 30 min/6 preps |
Used for the isolation of high-quality total RNA from a wide range of source material including hard-to-lyse bacterial strains. Purified RNA is suitable for use in sensitive downstream applications such as quantitative reverse transcriptase PCR (qRT-PCR), | |
illustra RNAspin Mini Kit | |
<30 mg | |
Up to 100μg |