missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ebro Electronic™ Thermocouple Rod Probes
Rod probes for temperature measurement of air, ovens, fluid and gases.
Brand: Ebro Electronic™ 1341-0609
This item is not returnable.
View return policy
Description
For various applications in food, laboratory, industial use.
Specifications
RoHS Directive 2011/65/EU | |
Single-use | |
15 mm | |
200 mm | |
Metal | |
TPN 120 | |
0.04 kg | |
1100°C | |
-40°C to +1100°C | |
DIN IEC 584, Class 2 |
1.5 mm | |
Temperature measurement of air, ovens, fluids and gases. | |
Total or Partial | |
185 mm | |
1 sec. | |
NiCrNi rod | |
Immersion Probe | |
-40°C | |
TFN 520 | |
15 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction