missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Immobilon™-E Transfer Membrane
Shop All Merck Products
Click to view available options
Quantity:
1 Roll
10 Sheets
4 Sheets
50 Sheets
Dimensions (LxW):
1.875 m x 26.5 cm
10 m x 8.5 cm
10 x 10 cm
7 x 8.4 cm
8 x 10 cm
9 x 12 cm
Unit Size:
1 roll
Each
Pack of 10
Pack of 4
Pack of 50
Description
Features:
- 0.45 μm pore size is ideal for most Western blotting applications with chemiluminescence or chromogenic detection
- Saves time and reduces waste by eliminating the alcohol pre-wet step
- Higher protein retention delivers stronger signal than most nitrocellulose membranes
Specifications
Specifications
| Length (Metric) | 10 m |
| Width (Metric) | 8.5 cm |
| Description | Easily wetted with water |
| For Use With (Application) | Western blotting |
| Binding Capacity | Electrostatic, hydrophobic |
| Color | White |
| Code | IEVH |
| Surface | Plain |
| Quantity | 1 Roll |
| Format | Roll |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction