Learn More
Merck Immobilon™-FL PVDF Membranes
Designed specifically for Western blots and protein sequencing. Immobilon™-FL PVDF Transfer Membranes are plain surfaced with 0.45 μm pores and have lower background fluorescence than other membranes. Available in 10 and 20 cm squares and a 3.75 m roll.
Brand: Merck IPFL20200
329.03 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Description
- The first transfer membrane optimized for fluorescence applications
- Extremely low background improves sensitivity of all fluorescence detection protocols
- Compatible with all commonly used fluorescent probes at all excitation and emission wavelengths
- Ideal for multiplexing and chemifluorescence applications
Specifications
20 cm | |
Fluorescence, Chemifluorescence, Chromogenic, Chemiluminescence | |
IPFL | |
7.9 in. | |
PVDF | |
0.45 μm |
20 cm | |
White | |
10 Sheets | |
Sheet | |
7.9 in. | |
20 x 20 cm (7.9 x 7.9 in.) |
Unless otherwise stated in our catalog or other company documentation accompanying the product(s), our products are intended for research use only and are not to be used for any other purpose, which includes but is not limited to, unauthorized commercial uses, in vitro diagnostic uses, ex vivo or in vivo therapeutic uses or any type of consumption or application to humans or animals.