missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Immobilon™-FL PVDF Membranes
Shop All Merck Products
Click to view available options
Quantity:
1 Roll
10 Sheets
Format:
Roll
Sheet
Dimensions (LxW):
10 x 10 cm
20 x 20 cm
26.5 cm x 1.875 m
26.5 cm x 3.75 m
7 x 8.4 cm
8.5 cm x 10 m
Unit Size:
1 roll
Each
Pack of 10
Description
- The first transfer membrane optimized for fluorescence applications
- Extremely low background improves sensitivity of all fluorescence detection protocols
- Compatible with all commonly used fluorescent probes at all excitation and emission wavelengths
- Ideal for multiplexing and chemifluorescence applications
Specifications
Specifications
| Length (Metric) | 7 cm |
| Width (Metric) | 8.4 cm |
| For Use With (Application) | Fluorescence, Chemifluorescence, Chromogenic, Chemiluminescence |
| Color | White |
| Code | IPFL |
| Quantity | 10 Sheets |
| Width (English) | 3.3 in. |
| Format | Sheet |
| Material | PVDF |
| Length (English) | 2.8 in. |
| Show More |
Unless otherwise stated in our catalog or other company documentation accompanying the product(s), our products are intended for research use only and are not to be used for any other purpose, which includes but is not limited to, unauthorized commercial uses, in vitro diagnostic uses, ex vivo or in vivo therapeutic uses or any type of consumption or application to humans or animals.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction