missing translation for 'onlineSavingsMsg'
Learn More

Merck Immobilon™-FL PVDF Membranes

Product Code. 15740319 Shop All Merck Products
Click to view available options
Quantity:
1 Roll
10 Sheets
Format:
Roll
Sheet
Dimensions (LxW):
10 x 10 cm
20 x 20 cm
26.5 cm x 1.875 m
26.5 cm x 3.75 m
7 x 8.4 cm
8.5 cm x 10 m
Unit Size:
1 roll
Each
Pack of 10
This item is not returnable. View return policy

Product Code. 15740319

Brand: Merck IPFL00005

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed specifically for Western blots and protein sequencing. Immobilon™-FL PVDF Transfer Membranes are plain surfaced with 0.45 μm pores and have lower background fluorescence than other membranes. Available in 10 and 20 cm squares and a 3.75 m roll.

  • The first transfer membrane optimized for fluorescence applications
  • Extremely low background improves sensitivity of all fluorescence detection protocols
  • Compatible with all commonly used fluorescent probes at all excitation and emission wavelengths
  • Ideal for multiplexing and chemifluorescence applications
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 26.5 cm
Width (Metric) 1.875 m
For Use With (Application) Fluorescence, Chemifluorescence, Chromogenic, Chemiluminescence
Binding Capacity null
Color White
Code IPFL
Quantity 1 Roll
Width (English) 6.2 ft.
Format Roll
Material PVDF
Length (English) 10.4 in
Pore Size 0.45 μm
Dimensions (LxW) 26.5 cm x 1.875 m
Show More Show Less

Unless otherwise stated in our catalog or other company documentation accompanying the product(s), our products are intended for research use only and are not to be used for any other purpose, which includes but is not limited to, unauthorized commercial uses, in vitro diagnostic uses, ex vivo or in vivo therapeutic uses or any type of consumption or application to humans or animals.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.