missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Impact-Resistant Polystyrene Laboratory Spatulas
Constructed of impact-resistant polystyrene. Available with double spatulate ends or a spatulate and spoon combination.
£26.50 - £35.35
Specifications
Quantity | 10 Pk. |
---|---|
Color | Green |
Product Type | Spatula |
Material | Polystyrene |
Product Code | Brand | Length (Metric) | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Description | Price | Quantity & Availability | ||||
15211389
|
BRAND™
139815 |
180 mm | Double spatula |
£26.50
Pack of 10 |
In Stock
Log in to see stock. |
||||
11813970
|
BRAND™
139817 |
180 mm | Spatula/spoon combination |
£31.99
Pack of 10 |
In Stock
Log in to see stock. |
||||
15201389
|
BRAND™
139810 |
150 mm | Double spatula |
£29.52
Pack of 10 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
15221389
|
BRAND™
139820 |
210 mm | Spatula/spoon combination |
£35.35
Pack of 10 |
In Stock
Log in to see stock. |
||||
Description
- Impact-resistant polystyrene construction
- Green in color
- Supplied in packs of 10
Specifications
10 Pk. | |
Green | |
Spatula | |
Polystyrene |