missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Incubating Shaker with Opaque Lid
OHAUS™ Incubating Shaker with Opaque Lid is designed to incubate samples.
Brand: Ohaus™ 30391926
2128.00 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 8.90000kg
Description
- Incubating microplate shakers are optimised for shaking microplates, deep-well plates, or microtubes
- LED displays for temperature, speed and time
- Timer with audible alarm
- Available with opaque lid for light sensitive samples
Specifications
3 mm | |
230 V, 50/60 Hz, 5 A | |
5 A | |
CE, TUV | |
17.00 in. | |
43.20 x 27.90 cm | |
7.75 in. | |
17.00 in. | |
27.90 cm | |
4 Microplates/2 microtube Racks | |
1 sec. to 160 hr. |
100 to 1200 rpm | |
5°C to 65°C | |
Microplates, Microtube Racks | |
Aluminum Platform | |
43.20 cm | |
43.2 x 27.9 x 19.7 cm | |
19.7 cm | |
43.20 cm | |
ISLDMPHDGL | |
Brushless DC Motor; Triple Eccentric |