missing translation for 'onlineSavingsMsg'
Learn More

Oakton™ Digi-Sense™ Industrial Digital Multimeters

Handle heavy-duty jobs with a tough, impact-resistant, IP67-rated housing.

£161.00 - £194.00

Specifications

For Use With (Equipment) Electrical Equipment
Length (English) 7.1875 in.
Length (Metric) 18.2 cm
Voltage 1000 V
Amperage 0 to 10 A (AC/DC)
View More Specs

Products 2
Product Code Brand Product Type Accuracy Price Quantity & Availability  
Product Code Brand Product Type Accuracy Price Quantity & Availability  
15890046
View Documents
Oakton™
20250-54
Digital Multimeter with True RMS AC Current: ±1.8%; Capacitance: ±3.0%
£194.00
Each
Estimated Shipment: 17-06-2025
to see stock.
Add to basket
 
15880046
View Documents
Oakton™
20250-53
Digital Multimeter AC Current: ±3.0%; Capacitance: ± 5.0%
£161.00
Each
Estimated Shipment: 25-07-2025
to see stock.
Add to basket
 
Description

Description

  • CAT III 600 V and CAT III 1000 V ratings for safety
  • Dustproof and waterproof protection
  • Bright backlight display with 1.1in. tall digits and 4,000 counts
  • Built-in non-contact Voltage detector
  • Impact resistant double-molded plastic
  • Hold button for probing without continuously watching the display
  • Models come with two fast blow fuses for the probe terminals to prevent injury in the event of an overload

Warranty

2 Years

Specifications

Specifications

Electrical Equipment
18.2 cm
0 to 10 A (AC/DC)
Blue/Gray
2.1875 in.
10 MHz
8.2 cm
7.1875 in.
1000 V
CAT III 1000 V, Pollution degree 2, CAT IV 600 V
Electrical, Industrial, Laboratory, HVAC, R and D
5.5 cm
3.25 in.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Oakton™ Digi-Sense™ Industrial Digital Multimeters

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.