missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Oakton™ Digi-Sense™ Industrial Digital Multimeters
Handle heavy-duty jobs with a tough, impact-resistant, IP67-rated housing.
Brand: Oakton™ 20250-53
Includes:
Test leads, 9V battery, and carrying case.
Description
- CAT III 600 V and CAT III 1000 V ratings for safety
- Dustproof and waterproof protection
- Bright backlight display with 1.1in. tall digits and 4,000 counts
- Built-in non-contact Voltage detector
- Impact resistant double-molded plastic
- Hold button for probing without continuously watching the display
- Models come with two fast blow fuses for the probe terminals to prevent injury in the event of an overload
Services
2 Years
Specifications
Digital Multimeter | |
7.1875 in. | |
1000 V | |
0 to 10 A (AC/DC) | |
Blue/Gray | |
Electrical, Industrial, Laboratory, HVAC, R and D | |
5.5 cm | |
Test leads, 9V battery, and carrying case. | |
8.2 cm |
Electrical Equipment | |
18.2 cm | |
AC Current: ±3.0%; Capacitance: ± 5.0% | |
CAT III 1000 V, Pollution degree 2, CAT IV 600 V | |
18.2 x 8.2 5.5 cm | |
2.1875 in. | |
10 MHz | |
3.25 in. |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 11
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Oakton™ Digi-Sense™ Industrial Digital Multimeters > Type: Digital Multimeter; Accuracy: AC Current: ±3.0%; Capacitance: ± 5.0%
Spot an opportunity for improvement?Share a Content Correction