missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm High temperature tube furnace

High-temperature horizontal tube furnaces. High-quality insulation materials enable energy-saving operation and a fast heating time.

Brand:  Nabertherm RC283WAN

 View more versions of this product

Product Code. 17889036

  • £11835.00 / Each
Estimated Shipment: 04-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Maximum temperature: 1600°C
  • Maximum outer tube diameter: 80 mm
  • Heated length: 230 mm
  • Connected load: 7.4 kW
  • Electrical connection: 3-phase
  • Weight: 50 kg
Specifications

Specifications

P570
500 mm
Tube Furnace
400 V
Tubes
1600°C
80 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Brochures

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Nabertherm High temperature tube furnace > Heated Length: 450 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.