missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Compact Tube Furnace RT Series

Used when laboratory experiments must be performed horizontally, vertically, or at specific angles. The ability to configure the angle of tilt and working height make these tube furnaces suitable for integration into existing process systems.

Brand:  Nabertherm™ RT512LAN

 View more versions of this product

Product Code. 17348189

  • £5030.00 / Each
Estimated Shipment: 23-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Maximum Temperature: 1100°C or 1300°C
  • Compact design
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Vertical or horizontal operation freely adjustable
  • Working height freely adjustable
  • Working tube made of C 530 ceramic
  • Type S thermocouple
  • Operation also possible separate from stand if safety guidelines are observed
  • Control system integrated in furnace base
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications

Specifications

B510
250 mm
50 mm
1100°C
50 mm
25 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Brochures

Product Guides

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Nabertherm™ Compact Tube Furnace RT Series > Temperature Range: Up to 1100°C

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.