missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wika Industrial Pressure Gauge, 2-1/2 in. Dial
The Industrial Pressure Gauge with 2-1/2 in. Dial features FlexWindow™ option with integrated pressure compensation and 100% case fill.
£33.30 - £38.10
Specifications
Certifications/Compliance | CE Compliance |
---|---|
Dial Size (English) | 2.5 in. |
Dial Size (Metric) | 64 mm |
Accuracy | ±2-1-2% of Span |
Display Type | Analog |
Product Code | Brand | Pressure Range | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pressure Range | Price | Quantity & Availability | ||||||
15125764
|
Wika
68046-12 |
100 psi |
£38.10
Each |
Estimated Shipment: 02-06-2025
Log in to see stock. |
||||||
15115764
|
Wika
68046-08 |
30 psi |
£33.30
Each |
Estimated Shipment: 06-06-2025
Log in to see stock. |
||||||
Description
- Glycerin fill aids readability by dampening needle fluctuations.
- Accuracy is ±1.5%.
- Gauges feature a copper alloy tube, brass socket, 304 stainless steel case, and plastic lens.
- All connections are 1/4 in. NPT(M).
- Shipping weight is 1 lb. (0.5 kg).
Specifications
CE Compliance | |
64 mm | |
Analog | |
Copper Alloy Tube, Brass Socket, 304 Stainless Steel Case, Plastic Lens | |
-20°C to +60°C | |
6.35 mm NPT(M), Lower |
2.5 in. | |
±2-1-2% of Span | |
Industrial Gauge | |
-4°F to +140°F | |
1/4 in. NPT(M), Lower | |
Copper |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Wika Industrial Pressure Gauge, 2-1/2 in. Dial