Learn More
Hanna Instruments™ Infared Thermometer for the Food Industry
Designed to provide non-intrusive surface temperature measurements. Hanna Instruments™ Infrared Thermometer for the Food Industry features a 1-second response time, a HOLD function, and a battery life indicator. There are two models, each offering a different measurement range and resolution.
£291.00
Specifications
Dimensions (L x W x H) | 143 x 80 x 38 mm (5.6 x 3.2 x 1.5 in.) |
---|---|
For Use With (Application) | To measure surface temperatures for the food industry |
Measurement Time | 1 sec. IR sensor response time |
Probe Type | IR Sensor Optic Coefficient: 3:1 (ratio of distance to target diameter) |
Weight (English) | 11.3 oz. |
Product Code | Brand | Resolution | Temperature Range (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Resolution | Temperature Range (Metric) | Price | Quantity & Availability | ||||
13062883
|
Hanna Instruments™
HI-99551-10 |
0.1°C | -20 to 199.9°C | N/A | |||||
Description
The Infrared Thermometer for the Food Industry is a durable meter that can be used throughout the food industry. The non-intrusive nature of the HI99551 is particularly attractive in the food industry since it translates itself into substantial savings by leaving products intact, especially those sealed or pre-wrapped. This type of non-intrusive measurement is also useful when the surface temperature is high, for difficult-to-reach places, or hygiene requirements must be followed.
- °C Readout: Measurements are displayed on the clear, easy to read LCD display
- Optic Coefficient: 3:1 relationship
- Fixed Emissivity: Designed to measure the temperature of objects with an emissivity of 0.95
- HOLD Function: Freezes the display to allow the user time to record readings when taken in hard to reach places
- Battery Error Prevention System (BEPS): Shuts the meter off when the battery power is too low for an accurate measurement
- Low Battery Indicator – Warning signal blinks when the battery level is below 10%
Warranty
2 years
Specifications
143 x 80 x 38 mm (5.6 x 3.2 x 1.5 in.) | |
1 sec. IR sensor response time | |
11.3 oz. | |
150 hr. | |
±2% of reading or ±2°C |
To measure surface temperatures for the food industry | |
IR Sensor Optic Coefficient: 3:1 (ratio of distance to target diameter) | |
320 g | |
9 V |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.