missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Initial™ Lab Thermometer with 3 Point Traceable Calibration

Initial™ green spirit lab thermometer with calibration certificate.

Brand:  Brannan™ 46/323/5 + 49/101/0

Additional Details : Weight : 0.01800kg

 View more versions of this product

Product Code. 17813028

  • £117.00 / Each
Estimated Shipment: 23-08-2024
to see stock.

Description

Description

  • Lab thermometer
  • Safe non-mercury filling
  • The initial™ brand range of lab thermometers are printed with clear, easy to read scale making them particularly suitable for student use
  • Supplied with calibration certificate
  • Tri top, moulded glass non-roll device to help prevent breakage
  • Supplied as standard in protective individual, resealable telescopic tube
  • Made in UK
Specifications

Specifications

0°C, 50°C, 90°C
Partial Immersion
Glass
230°F
14°F
14°F to 230°C
± 1.5°C at 35°C
76 mm
UK Traceable to National Standards ISO 9001
20 cm
Green Spirit
110°C
-10°C
-10°C to +110°C
1.0°C
1.2 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers