missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Initial™ Lab Thermometer with 3 Point Traceable Calibration
Initial™ green spirit lab thermometer with calibration certificate.
£117.00 - £158.00
Specifications
Immersion Type | Partial Immersion |
---|---|
Length (Metric) | 20 cm |
Material | Glass |
Thermometer Fill | Green Spirit |
Max. Temperature (English) | 230°F |
Product Code | Brand | Calibration Points | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Calibration Points | Price | Quantity & Availability | |||||
17813028
|
Brannan™
46/323/5 + 49/101/0 |
0°C, 50°C, 90°C |
£117.00
Each |
Estimated Shipment: 23-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17833298
|
Brannan™
46/323/5 + 49/503/0 |
0°C, 50°C, 100°C |
£158.00
Each |
Estimated Shipment: 23-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Lab thermometer
- Safe non-mercury filling
- The initial™ brand range of lab thermometers are printed with clear, easy to read scale making them particularly suitable for student use
- Supplied with calibration certificate
- Tri top, moulded glass non-roll device to help prevent breakage
- Supplied as standard in protective individual, resealable telescopic tube
- Made in UK
Specifications
Partial Immersion | |
Glass | |
230°F | |
14°F | |
14°F to 230°C | |
± 1.5°C at 35°C | |
76 mm |
20 cm | |
Green Spirit | |
110°C | |
-10°C | |
-10°C to +110°C | |
1.0°C | |
1.2 cm |