missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Injekt™ Solo Disposable Centric Luer Two-Part Syringe
Manufactured from polypropylene/polyethylene. B. Braun™ Injekt™ Solo Disposable Centric Luer-lock Two-Part Syringe has high contrast graduations for ideal readability.
£22.81
Specifications
Certifications/Compliance | ISO 7886-1 |
---|---|
Material | Polyethylene, Polypropylene |
Color | Green Plunger |
Description | Black graduation |
For Use With (Application) | Ideal for simple injections, vaccinations and more |
Description
- Made of polypropylene/polyethylene
- Green plunger
- Highly transparent barrel
- High contrast black graduation, permanent marking, ideal readability
- Safe plunger backstop
- Easy aspiration up to maximum volume
- Latex-free/PVC-free
- Silicone oil-free
- Single sterile-packed (in box of 100 pcs)
Specifications
ISO 7886-1 | |
Green Plunger | |
Ideal for simple injections, vaccinations and more | |
Centric Luer-lock 2-part Syringe | |
100/Pk. | |
Yes |
Polyethylene, Polypropylene | |
Black graduation | |
Yes | |
Single-use | |
Centric Luer Lock | |
Sterile |
Safety and Handling
missing translation for 'shelfLife' : 5 Years
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
B Braun™ Injekt™ Solo Disposable Centric Luer Two-Part Syringe