missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Inkjet Polypropylene Continuous Roll Labels
This polypropylene material is ideal for full-color identification and barcode applications where resistance to liquid nitrogen, autoclave conditions, and harsh chemicals is required.
Brand: Brady™ 153651
This item is not returnable.
View return policy
Description
- Matte white polypropylene with acrylic adhesive is inkjet printable
- Perfect for laboratory identification where labels may come in contact with harsh chemicals
- Designed for roll inkjet printers
- Service temperature of -112 to 158°F (-80 to 70°C)
Specifications
Autoclavable | |
Permanent Acrylic | |
Matte | |
Polypropylene (B-7425J) | |
Labels | |
Barcode Labeling, Cold Temperature and Laboratory Labeling, General Identification | |
-80°C | |
0.6 in. | |
4 in. |
2011/65/EU and 2015/863 | |
White | |
Continuous | |
Ink Jet | |
Non-sterile | |
J2000 and J4000 Inkjet Printers | |
0.13 mm | |
15 mm | |
102 mm |