missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Inkjet Polypropylene Continuous Roll Labels
This polypropylene material is ideal for full-color identification and barcode applications where resistance to liquid nitrogen, autoclave conditions, and harsh chemicals is required.
£161.00 - £219.00
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | 2011/65/EU and 2015/863 |
Adhesive Type | Permanent Acrylic |
Color | White |
Finish | Matte |
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
17545146
|
Brady™
153652 |
57 mm |
£161.00
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||||
17535146
|
Brady™
153651 |
102 mm |
£219.00
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||||
Description
- Matte white polypropylene with acrylic adhesive is inkjet printable
- Perfect for laboratory identification where labels may come in contact with harsh chemicals
- Designed for roll inkjet printers
- Service temperature of -112 to 158°F (-80 to 70°C)
Specifications
Autoclavable | |
Permanent Acrylic | |
Matte | |
Polypropylene (B-7425J) | |
Labels | |
Barcode Labeling, Cold Temperature and Laboratory Labeling, General Identification | |
-80°C | |
0.6 in. |
2011/65/EU and 2015/863 | |
White | |
Continuous | |
Ink Jet | |
Non-sterile | |
J2000 and J4000 Inkjet Printers | |
0.13 mm | |
15 mm |