missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Inkjet Repositionable Vinyl Roll Labels with 76.2 mm Core
Thanks to a special aggressive adhesive, these inkjet-printable vinyl labels stay in place when needed, and remove cleanly without residue.
Brand: Brady™ 153648
Additional Details : Weight : 0.45400kg
Description
- Durable and flexible material makes it ideal for areas where identification is frequently changed
- Designed for roll inkjet printers
- Service temperature of -40 to 140°F (-40 to 60°C)
Specifications
Not Autoclavable | |
Acrylic | |
Matte | |
Vinyl (B-2581) | |
Non-sterile | |
J2000 and J4000 Inkjet Printers | |
15 mm | |
102 mm |
2011/65/EU and 2015/863 | |
White | |
Continuous | |
Ink Jet | |
General Identification, Safety Identification, Temporary Labeling | |
0.6 in. | |
4 in. |