missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Inkjet Repositionable Vinyl Roll Labels with 76.2 mm Core
Thanks to a special aggressive adhesive, these inkjet-printable vinyl labels stay in place when needed, and remove cleanly without residue.
£148.00 - £253.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | 2011/65/EU and 2015/863 |
Adhesive Type | Acrylic |
Color | White |
Finish | Matte |
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
17525146
|
Brady™
153650 |
29 mm |
£148.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
17515146
|
Brady™
153649 |
57 mm |
£174.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
17505146
|
Brady™
153648 |
102 mm |
£253.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
Description
- Durable and flexible material makes it ideal for areas where identification is frequently changed
- Designed for roll inkjet printers
- Service temperature of -40 to 140°F (-40 to 60°C)
Specifications
Not Autoclavable | |
Acrylic | |
Matte | |
Vinyl (B-2581) | |
Non-sterile | |
J2000 and J4000 Inkjet Printers | |
15 mm |
2011/65/EU and 2015/863 | |
White | |
Continuous | |
Ink Jet | |
General Identification, Safety Identification, Temporary Labeling | |
0.6 in. |