missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ InLab™ Sensor Cables: S7 Connection

Electrode cables to connect Mettler Toledo InLab sensors to any Mettler Toledo meter.

Brand:  Mettler Toledo™ 30281919

57.12 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 15509661

  • £60.80 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Detachable
  • Resuable
TRUSTED_SUSTAINABILITY
Specifications

Specifications

S7-DIN 19262
To connect Mettler Toledo InLab sensors to any meter
1.2 m
Mettler Toledo InLab Sensors
4 ft.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Days

    22

    Hours

    10

    Minutes

    23

    Seconds

    21
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
  • Multiple Manufacturers
    Save up to 94% on Teaching Lab Essentials
    Promo Code25721

    Expires2025-05-01

    New Offer
    Save Now
  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    22

    Hours

    10

    Minutes

    23

    Seconds

    21
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Mettler Toledo™ InLab™ Sensor Cables: S7 Connection > Connector: DIN 19262; Length: 1.2m (4 ft.)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.