missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Inlet Liners for Split Injection
Fully deactivated to prevent degradation or adsorption of active compounds
Brand: Restek™ 21023-214.5
This item is not returnable.
View return policy
Description
- Designed with mixing chambers and tortuous flow paths to fully vaporize samples into a homogenous vapor cloud before reaching split point
- Wool packing traps nonvolatile residue and prevents column contamination when analyzing dirty samples
- Liners with Siltek™-deactivated surface offer high temperature stability, better durability and low bleed
- O.D. × L of all liners: 6.3 × 78.5mm; I.D. 4mm
Split liners with wool
- Provide a large surface area to deliver a uniform vapor cloud to the split point
- Economical and reproducible performance
- Compatible with Agilent™ 7673 autosampler
- Offer high reproducibility and maximum vaporization
- Wool placed at the injection point helps wipe the needle during injection and stays in position during pressure pulses and injection
†To order pack quantities, contact your Customer Service Representative.
Specifications
Siltek | |
5/Pk. | |
Deactivated Wool | |
4.0 mm | |
Agilent GCs Equipped with Split/Splitless Inlets |
Precision | |
7.85 cm | |
Inlet Liner | |
6.3 mm | |
Borosilicate Glass |