missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Inlet Liners for Split Injection
Fully deactivated to prevent degradation or adsorption of active compounds
£199.65 - £216.59
Specifications
Length (Metric) | 7.85 cm |
---|---|
Packing Material | Deactivated Wool |
Product Type Specs | Inlet Liner |
Geometry | Precision |
Quantity | 5/Pk. |
Product Code | Brand | Deactivation | Geometry | Packing Material | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Deactivation | Geometry | Packing Material | Quantity | Price | Quantity & Availability | ||
13174382
|
Restek™
21023-211.5 |
Base Deactivated | Precision | Deactivated Wool | 5/Pk. |
£216.59
Pack of 5 |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||
13194382
|
Restek™
21023-214.5 |
Siltek | Precision | Deactivated Wool | 5/Pk. |
£199.65
Pack of 5 |
Estimated Shipment: 03-12-2024
Log in to see stock. |
||
Description
- Designed with mixing chambers and tortuous flow paths to fully vaporize samples into a homogenous vapor cloud before reaching split point
- Wool packing traps nonvolatile residue and prevents column contamination when analyzing dirty samples
- Liners with Siltek™-deactivated surface offer high temperature stability, better durability and low bleed
- O.D. × L of all liners: 6.3 × 78.5mm; I.D. 4mm
Split liners with wool
- Provide a large surface area to deliver a uniform vapor cloud to the split point
- Economical and reproducible performance
- Compatible with Agilent™ 7673 autosampler
- Offer high reproducibility and maximum vaporization
- Wool placed at the injection point helps wipe the needle during injection and stays in position during pressure pulses and injection
Specifications
7.85 cm | |
Inlet Liner | |
5/Pk. | |
6.3 mm | |
Borosilicate Glass |
Deactivated Wool | |
Precision | |
4.0 mm | |
Agilent GCs Equipped with Split/Splitless Inlets |