missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Innova™ 40R Incubator Shaker
Use these versatile incubator shakers for support high-speed applications and heavy workloads. New Brunswick Scientific™ Innova™ 40R Incubator Shakers provide very broad temperature capabilities for culturing a wide variety of organisms in flasks up to 3 liters.
Brand: Eppendorf™ M1299-0086
13381.81 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
View more versions of this product
This item is not returnable.
View return policy
Description
- Exceptionally quiet operation provides a favorable work environment
- Triple-eccentric counterbalanced drive in cast iron housing provides vibration and trouble free operation for years
- Compact benchtop model – fits easily on the bench and holds flasks up to 3L
- Clear cover allows easy viewing of the cultures and lifts easily to access all samples
- Versatile accessory platform (sold separately) accommodates flasks up to 3L as well as test tube racks and Microplate holders
- Certified. Meets cETL, UL, CSA and CE standards
Specifications
19 mm | |
230 V, 50 Hz | |
3 L | |
50 Hz | |
101.6 cm | |
Innova 40R |
25 to 500 rpm | |
230 V | |
Incubator Shaker | |
76.2 cm | |
55.9 cm | |
0.01 to 99:59 hr. |