missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Innova™ 40R Incubator Shaker

Use these versatile incubator shakers for support high-speed applications and heavy workloads. New Brunswick Scientific™ Innova™ 40R Incubator Shakers provide very broad temperature capabilities for culturing a wide variety of organisms in flasks up to 3 liters.

£14086.12

Specifications

Speed Range 25 to 500 rpm
Electrical Requirements 230 V, 50 Hz
Voltage 230 V
Holds 3 L
Product Type Incubator Shaker
View More Specs

Products 1
Product Code Brand Orbit Price Quantity & Availability  
Product Code Brand Orbit Price Quantity & Availability  
12518886
View accessory products View Documents Promotion Details
Eppendorf™
M1299-0086
19 mm
£14086.12
Each
In Stock
to see stock.
Add to basket
 
Description

Description

  • Exceptionally quiet operation provides a favorable work environment
  • Triple-eccentric counterbalanced drive in cast iron housing provides vibration and trouble free operation for years
  • Compact benchtop model – fits easily on the bench and holds flasks up to 3L
  • Clear cover allows easy viewing of the cultures and lifts easily to access all samples
  • Versatile accessory platform (sold separately) accommodates flasks up to 3L as well as test tube racks and Microplate holders
  • Certified. Meets cETL, UL, CSA and CE standards
Specifications

Specifications

25 to 500 rpm
230 V
Incubator Shaker
101.6 cm
Innova 40R
230 V, 50 Hz
3 L
50 Hz
55.9 cm
0.01 to 99:59 hr.
Videos
SDS
Documents

Documents

Product Certifications