missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Innova™ S44i Biological Shaker

Eppendorf™ Innova™ S44i Biological Shaker expands the potential of your lab and offers exceptional performance and reliability.

Brand:  Eppendorf™ S44I311002

 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 15937850

  • £32745.46 / Each
Estimated Shipment: 20-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Highest flask capacity in a smaller footprint
  • Grow more cells in less space
  • The new proprietary Eppendorf X-Drive with semi-automatic counterbalance technology provides smooth and uniform agitation
  • High temperature uniformity across chamber for reproducible results
  • Easily reach all your samples using the slide-out platform
  • Glide-up doors for convenient and effortless access
  • Optimize your space with double- and triple-stacked configurations
  • New touchscreen user interface provides easy operation
  • Alarm status, event log, and user information is just one touch away.
  • Create multi-step programs for automated control of the shaker
  • Wide range of accessories and platforms to meet your every growing need
TRUSTED_SUSTAINABILITY
Specifications

Specifications

25 mm
230 V, 50/60 Hz
76 x 62 cm (30 x 24 in.)
115.8 cm
Keypad
USB and Ethernet
2.5 cm orbit: 20 to 400 rpm, 5.1 cm orbit: 20 to 300 rpm
CE
118.2 x 95.8 x 63.1 cm
198 kg
Refrigerated with photosynthetic LED light bank
0.01 to 95:59 hr., Continuous
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.