missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Innova™ S44i Biological Shaker
Eppendorf™ Innova™ S44i Biological Shaker expands the potential of your lab and offers exceptional performance and reliability.
£23460.00 - £30485.00
Specifications
Speed Range | 2.5 cm orbit: 20 to 400 rpm, 5.1 cm orbit: 20 to 300 rpm |
---|---|
Electrical Requirements | 230 V, 50/60 Hz |
Certifications/Compliance | CE |
Dimensions (LxW) Platform | 76 x 62 cm (30 x 24 in.) |
Dimensions (L x W x H) | 118.2 x 95.8 x 63.1 cm |
Product Code | Brand | Orbit | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Orbit | Includes | Price | Quantity & Availability | ||||
15807781
|
Eppendorf™
S44I310002 |
25 mm | Refrigerated |
£26735.00
Each |
Estimated Shipment: 26-09-2024
Log in to see stock. |
||||
15864075
|
Eppendorf™
S44I330002 |
51 mm | Refrigerated |
£26735.00
Each |
Estimated Shipment: 26-09-2024
Log in to see stock. |
||||
15884075
|
Eppendorf™
S44I331002 |
51 mm | Photosynthetic LED light bank |
£30485.00
Each |
Estimated Shipment: 26-09-2024
Log in to see stock. |
||||
15937850
|
Eppendorf™
S44I311002 |
25 mm | Refrigerated with photosynthetic LED light bank |
£30485.00
Each |
Estimated Shipment: 26-09-2024
Log in to see stock. |
||||
15965211
|
Eppendorf™
S44I300002 |
25 mm | Incubated |
£23460.00
Each |
Estimated Shipment: 26-09-2024
Log in to see stock. |
||||
15975211
|
Eppendorf™
S44I320002 |
51 mm | Incubated |
£23460.00
Each |
Estimated Shipment: 26-09-2024
Log in to see stock. |
||||
Description
- Highest flask capacity in a smaller footprint
- Grow more cells in less space
- The new proprietary Eppendorf X-Drive with semi-automatic counterbalance technology provides smooth and uniform agitation
- High temperature uniformity across chamber for reproducible results
- Easily reach all your samples using the slide-out platform
- Glide-up doors for convenient and effortless access
- Optimize your space with double- and triple-stacked configurations
- New touchscreen user interface provides easy operation
- Alarm status, event log, and user information is just one touch away.
- Create multi-step programs for automated control of the shaker
- Wide range of accessories and platforms to meet your every growing need
Specifications
2.5 cm orbit: 20 to 400 rpm, 5.1 cm orbit: 20 to 300 rpm | |
CE | |
118.2 x 95.8 x 63.1 cm | |
Keypad |
230 V, 50/60 Hz | |
76 x 62 cm (30 x 24 in.) | |
115.8 cm | |
0.01 to 95:59 hr., Continuous |