missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Disposable Inoculation Loops and Needles
Manufactured from polystyrene for strength and flexibility. Greiner Bio-One™ Disposable Inoculation Loops provide easier collection and inocluation,
£113.89 - £138.93
Specifications
Length (Metric) | 200 mm |
---|---|
Material | Polystyrene |
Sterility | Sterile |
Disposable | Single-use |
Product Code | Brand | Color | Product Type | Packaging Type | Volume | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Product Type | Packaging Type | Volume | Price | Quantity & Availability | |||
10217591
|
Greiner Bio-One
731161 |
White | Inoculating Loop | Individually Wrapped | 1 μL |
£113.89
Pack of 600 |
Estimated Shipment: 15-05-2025
Log in to see stock. |
|||
10792142
|
Greiner Bio-One
731170 |
Blue | Inoculating Needle | Bulk |
£138.93
Pack of 2000 |
Estimated Shipment: 16-06-2025
Log in to see stock. |
||||
Description
- Needles are ideal for picking up single colonies; Loops are ideal for picking up designated volume of culture
- Packaged individually or bulk
- Hydrophobic
- Temperature range: –20 to +60°C
- Sterilized by irradiation
- For single use only
Specifications
200 mm | |
Polystyrene | |
Sterile | |
Single-use |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Greiner Bio-One Disposable Inoculation Loops and Needles