missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ inoLab™ Cond 7310 Precise and Convenient Conductivity Meter
A precise and high performance laboratory conductivity meter with GLP (Good Laboratory Practice) and AQA (Analytical Quality Assurance) supporting functions for documentation measuring results.
Brand: WTW™ 1CA301
1693.31 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Documentation of all data via USB interface or optional built-in printer: fast and error-free
- Suitable for measurements according to pharmacopeia
- For documentation, the serial number of the used sensor can be entered
- Repeatable measuring results by active, automatic AutoRead function with automatic recognition of stable values
- The sensor symbol informs about the status of the electrode
- Graphic display with plain text menus for convenient and safe operation
- Includes the MultiLab™ Importer to import data via Excel™
- For AC and battery operation
Specifications
Meter with universal power supply, stand and operation manual, including 4-electrode graphite conductivity cell TetraCon™ 325, 0.01mol/L KCl conductivity standard, software and USB cable | |
9V, 1.1A | |
1 | |
nLF, linear 0.000 to 10.000%, can be switched-off | |
0 to 1999 mg/L | |
cETLus, CE | |
inoLab™ Cond 7310 | |
-5°C to +105°C | |
100 to 240V, 50/60Hz, 270mA input, 9V output | |
50/60Hz |
±0.5% of value | |
Fixed 0.01cm–1, calibration 0.450 to 0.500cm–1, 0.800 to 0.880cm–1, adjustable 0.09 to 0.110cm–1, 0.250 to 25cm–1 | |
0 μS/cm to 1000 mS/cm | |
0 to 70 ppt | |
100 to 240V, 50 to 60Hz, 270mA | |
0.8 kg | |
4 x 1.5V Alkali Manganese batteries, Type AA, 4 x 1.2V NiMH rechargeable batteries, type AA | |
Precise and Convenient Conductivity Meter | |
100/240V |