missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Insert E 403

Insert E 403 for optimum loading of up to 105 watch glasses

Brand:  Miele Professional™ 3830430

531.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 10262002

  • £617.00 / Each
Estimated Shipment: 16-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Suitable for 105 watch glasses Ø 50 - 60 mm
  • equipped with 36 bars spaced 9 mm apart
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Stainless Steel
Stainless Steel
Washer-disinfectors, medical
35 mm
Insert/Module for Watch Glasses
105 watch glasses
445 mm
200 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Miele Professional™ Insert E 403 > Dimensions (D x W x H): 200 x 445 x 35mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.