missing translation for 'onlineSavingsMsg'
Learn More

SCHOTT AG Lighting and Imaging™ Insert Filter

Place Insert Filters inside the cold light source to evenly illuminate the entire fiber bundle. Can be used with all standard fiber optics for the respective light source.

Brand:  SCHOTT AG Lighting and Imaging™ 258302

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11830963

  • £51.63 / Pack of 5
Estimated Shipment: 27-08-2024
to see stock.
Add to basket

Description

Description

  • Filter change is extremely easy with the filter slider.
  • All SCHOTT insert filters are color interference filters with hard oxide layers.
  • Withstand the extreme temperatures at the focal point of the halogen reflector bulb or LED module.
  • Daylight filters are for use only with a Halogen light source.
  • Halogen Insert Filter reduces color temperature from cold white to warm yellow.
  • Diameter: 28 mm
Specifications

Specifications

Filter
1.1 in.
Stereo Microscopy Illumination
Blue
28 mm
Cold Light Source KL1600LED, KL2500LED or KL1500HAL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers