missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCHOTT AG Lighting and Imaging™ Insert Filter
Place Insert Filters inside the cold light source to evenly illuminate the entire fiber bundle. Can be used with all standard fiber optics for the respective light source.
£34.42 - £51.63
Specifications
Diameter (English) | 1.1 in. |
---|---|
Diameter (Metric) | 28 mm |
For Use With (Application) | Stereo Microscopy Illumination |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
11830963
|
SCHOTT AG Lighting and Imaging™
258302 |
Blue |
£51.63
Pack of 5 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
11860963
|
SCHOTT AG Lighting and Imaging™
258303 |
Red |
£34.42
Pack of 5 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
11870963
|
SCHOTT AG Lighting and Imaging™
258304 |
Green |
£34.42
Pack of 5 |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||||
11840963
|
SCHOTT AG Lighting and Imaging™
258305 |
Yellow |
£36.05
Pack of 5 |
Estimated Shipment: 12-09-2024
Log in to see stock. |
|||||
15783032
|
SCHOTT AG Lighting and Imaging™
258306 |
Daylight |
£36.05
1 unit |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
12805593
|
SCHOTT AG Lighting and Imaging™
258307 |
Halogen |
£36.05
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
Description
- Filter change is extremely easy with the filter slider.
- All SCHOTT insert filters are color interference filters with hard oxide layers.
- Withstand the extreme temperatures at the focal point of the halogen reflector bulb or LED module.
- Daylight filters are for use only with a Halogen light source.
- Halogen Insert Filter reduces color temperature from cold white to warm yellow.
- Diameter: 28 mm
Specifications
1.1 in. | |
28 mm | |
Stereo Microscopy Illumination |