missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCHOTT AG Lighting and Imaging™ Insert Filter
Place Insert Filters inside the cold light source to evenly illuminate the entire fiber bundle. Can be used with all standard fiber optics for the respective light source.
Brand: SCHOTT AG Lighting and Imaging™ 258304
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Filter change is extremely easy with the filter slider.
- All SCHOTT insert filters are color interference filters with hard oxide layers.
- Withstand the extreme temperatures at the focal point of the halogen reflector bulb or LED module.
- Daylight filters are for use only with a Halogen light source.
- Halogen Insert Filter reduces color temperature from cold white to warm yellow.
- Diameter: 28 mm
Specifications
Filter | |
1.1 in. | |
Stereo Microscopy Illumination |
Green | |
28 mm | |
Cold Light Source KL1600LED, KL2500LED or KL1500HAL |