missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Installation Kits for Packed and Micropacked Columns
Installation kits for packed and micropacked columns for direct injections or valve applications.
£61.71 - £95.59
Product Code | Brand | Diameter (Metric) Inner | For Use With (Application) | For Use With | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | For Use With (Application) | For Use With | Price | Quantity & Availability | |||
13184462
|
Restek™
21066 |
1 mm | For Direct Injections | 1 mm O.D. Columns |
£95.59
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||
13194462
|
Restek™
21067 |
2 mm | For Valve Applications | 2 mm I.D. Columns |
£61.71
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||
13174462
|
Restek™
21065 |
1 mm | For Valve Applications | 1 mm O.D. Columns |
£73.81
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||
Description
Part No. 21065
- For micropacked columns
- For 1mm ID columns
- For valve applications
Part No. 21066
- For micropacked columns
- For 1mm ID columns
- For direct injections
Part No. 21067
- For packed columns
- For 2mm ID columns
- For valve applications
Specifications
Installation Kit |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title