missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Instant Microbe Removing Wipes
Trap, hold and remove microbes with these cleaning wipes to virtually eliminate cross contamination. They work using just water, removing microbes instantly as you wipe. Great for high-touch, fast-turnaround areas.
£93.05
Specifications
Product Type | Wipe |
---|---|
Length (English) | 7.7 in. |
Length (Metric) | 195 mm |
Width (English) | 10 in. |
Width (Metric) | 254 mm |
Product Code | Brand | Certifications/Compliance | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Certifications/Compliance | Price | Quantity & Availability | |||||
17751679
|
3M™
7100244448 |
EN/SP, OUS |
£93.05
4 canisters |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
17771679
|
3M™
7100246185 |
FR/GE |
£93.05
4 canisters |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- Quickly traps, holds and removes 99.9% of microbes, including SARS-CoV-2*
- Virtually eliminates cross contamination
- Works using only water – no disinfectant or specific PPE required
- Easily removes as you wipe, no dwell time
- Also works with quat disinfectants
- Refillable containers to reduce waste
- If wipes dry out, simply add water
Specifications
Wipe | |
195 mm | |
254 mm | |
Microbe Removal |
7.7 in. | |
10 in. | |
195 mm x 254 mm | |
85 Sheets/Canister, 4 Canisters/Case |
*Based on third party testing with water only.