Learn More
Buerkle™ Instrument Server
Provides clean storage of instruments, equipment, goods and precision parts. Buerkle™ Instrument Servers are constructed of sturdy melamine resin and are autoclavable at 121°C for 20 minutes.
Brand: Buerkle™ 4230-3024
9.84 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : A0
Additional Details : Weight : 0.13500kg
Description
Servers for various uses - wherever there is a need for clean storage of instruments, equipment, goods and precision parts.- Melamine, white
- Autoclavable up to max. 121°C 20 min.
Specifications
240 x 180 x 17 mm | |
17 mm | |
Melamine | |
180 mm | |
9.44 in. | |
Rectangular | |
Autoclavable |
White | |
240 mm | |
Instrument Tray | |
For Clean Storage of Instruments, Equipment, Goods and Precision Parts | |
0.66 in. | |
7.08 in. |