missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Instrument Tray
Buerkle™ — Buerkle™ Instrument Trays — ideal for various uses in laboratories, hospitals, pharmacies, the food and beverage industry
Brand: Buerkle™ 4230-2230
42.42 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
- Melamine
- White Tray without lid
- Autoclavable
- Lid available as accessory
Specifications
2300 mL | |
White | |
350 mm | |
Instrument Tray | |
For Use in Laboratories, Hospitals, Food Industries and Areas in Which Cleanly Item Storage is Needed | |
1.57 in. | |
9.84 in. |
350 x 250 x 40 mm | |
40 mm | |
Melamine | |
250 mm | |
13.77 in. | |
Rectangular | |
Autoclavable |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Instrument Tray > Volume: 2300mL
Spot an opportunity for improvement?Share a Content Correction