missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Instrument Tray
Buerkle™ — Buerkle™ Instrument Trays — ideal for various uses in laboratories, hospitals, pharmacies, the food and beverage industry
£19.45 - £50.65
Specifications
Color | White |
---|---|
Material | Melamine |
Type | Instrument Tray |
For Use With | For Use in Laboratories, Hospitals, Food Industries and Areas in Which Cleanly Item Storage is Needed |
Autoclavable | Autoclavable |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10640072
|
Buerkle™
4230-2050 |
500 mL |
£22.95
Each |
In Stock
Log in to see stock. |
|||||
10582092
|
Buerkle™
4230-2070 |
700 mL |
£19.45
Each |
In Stock
Log in to see stock. |
|||||
10753317
|
Buerkle™
4230-2100 |
1000 mL |
£26.00
Each |
In Stock
Log in to see stock. |
|||||
10431103
|
Buerkle™
4230-2180 |
1800 mL |
£42.00
Each |
In Stock
Log in to see stock. |
|||||
10780103
|
Buerkle™
4230-2230 |
2300 mL |
£50.65
Each |
In Stock
Log in to see stock. |
|||||
10000501
|
Buerkle™
4230-2550 |
5500 mL |
£43.10
Each |
In Stock
Log in to see stock. |
|||||
Description
- Melamine
- White Tray without lid
- Autoclavable
- Lid available as accessory
Specifications
White | |
Instrument Tray | |
Autoclavable |
Melamine | |
For Use in Laboratories, Hospitals, Food Industries and Areas in Which Cleanly Item Storage is Needed |