missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Interior Lighting

Interior Lighting - 400 V option model, with two 15 W light bulbs.

Brand:  BINDER™ 8012-1826

Additional Details : Weight : 0.00100kg

 View more versions of this product

Product Code. 16404459

  • £535.00 / Each
Estimated Shipment: 16-09-2024
to see stock.
Add to basket

Description

Description

  • Includes two 15 W light bulbs
  • For use with assorted 400 V models of BINDER™ Drying and Heating Chambers
Specifications

Specifications

Interior lighting - 400 V option model, with two 15 W light bulbs
Interior Lighting
400 V
BINDER Chambers FED 720 Drying and Heating Chambers with Forced Convection and Enhanced Timer Functions
2 Bulbs 15 W each
15 W
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Special Offers

Special Offers