missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Interior Lighting
Interior Lighting - 400 V option model, with two 15 W light bulbs.
£535.00
Specifications
Description | Interior lighting - 400 V option model, with two 15 W light bulbs |
---|---|
Type | Interior Lighting |
Voltage | 400 V |
Wattage | 15 W |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
16484449
|
BINDER™
8012-1824 |
BINDER Chambers ED 720 Drying and Heating Chambers with Natural Convection |
£535.00
Each |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||||
16494449
|
BINDER™
8012-1825 |
BINDER Chambers FD 720 Drying and Heating Chambers with Forced Convection |
£535.00
Each |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||||
16404459
|
BINDER™
8012-1826 |
BINDER Chambers FED 720 Drying and Heating Chambers with Forced Convection and Enhanced Timer Functions |
£535.00
Each |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||||
Description
- Includes two 15 W light bulbs
- For use with assorted 400 V models of BINDER™ Drying and Heating Chambers
Specifications
Interior lighting - 400 V option model, with two 15 W light bulbs | |
Interior Lighting | |
400 V | |
15 W |