missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Zeiss™ Invertoskop™ Microscope Specimen Holders
Designed for a variety of applications
£261.00 - £570.00
Specifications
Type | Mounting Frame M |
---|---|
For Use With (Equipment) | Invertoskop microscope |
Product Code | Brand | For Use With (Equipment) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Includes | Price | Quantity & Availability | ||||
10494232
|
Zeiss™
471718-0000-000 |
Invertoskop microscope | Mounting frame M |
£570.00
Each |
Estimated Shipment: 23-09-2024
Log in to see stock. |
||||
10544843
|
Zeiss™
471746-0000-000 |
Invertoskop microscope | Mounting frame M, Adhesive scale |
£261.00
Each |
Estimated Shipment: 02-10-2024
Log in to see stock. |
||||
Description
Mounting frame M471746
- For microtiter plates
- 96 positions
- With adhesive scales
471718
- Petri dishes dia. 24 to 68mm
- Slides (max. length 120 mm)
Specifications
Mounting Frame M | |
Invertoskop microscope |