missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Countess™ Automated Cell Counter, with 101 Boxes of Slides
Benchtop instrument for easy cell and viability counts in as little as 30 seconds
£5330.00 - £11970.00
Specifications
Dimensions (D x W x H) | 20 x 27 x 19cm |
---|---|
Voltage | 100-240 VAC |
Frequency | 50/60 Hz |
Includes:
- One Countess Automated Cell Counter, 101 boxes of 50 slides each (1050 total slides), 2 x 100mL bottles of Trypan blue stain, Power cord with 4 adaptors and Quick Reference Guide (C10311)
- One Countess Automated Cell Counter, one box of 50 slides (100 total slides), 2 x 1mL vials of Trypan blue stain, power cord with 4 adaptors, and Quick Reference Guide (C10227)
- One Countess Automated Cell Counter, 11 boxes of 50 slides each (550 total slides), 22 x 1mL vials of Trypan blue stain, Power cord with 4 adaptor and Quick Reference Guide (C10310)
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
10389053
|
Invitrogen™
C10227 |
Automated Cell Counter, 1 box of slides |
£5330.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10185154
|
Invitrogen™
C10310 |
Automated Cell Counter, 11 boxes of slides |
£6260.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10497698
|
Invitrogen™
C10311 |
Automated Cell Counter, 101 boxes of slides |
£11970.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- For verifying Number of Cells, Live Cells/mL, Dead Cells/mL, Cell Size
- Compatible with Countess cell counting chamber slides
- Dimensions: D x W x H: 20 x 27 x 19cm (7.8 x 10.6 x 7.4 in.)
Cell Counting, Viability and Cryopreservation
Specifications
20 x 27 x 19cm | |
100-240 VAC | |
50/60 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Invitrogen™ Countess™ Automated Cell Counter, with 101 Boxes of Slides