Learn More
Invitrogen™ SYBR™ Green II RNA Gel Stain, 10,000X concentrate in DMSO
Displays bright fluorescence when bound to RNA and low background in gels. Invitrogen™ SYBR™ Green II RNA Gel Stain, 10,000X concentrate in DMSO is ideal for use with either formaldehyde/agarose or polyacrylamide gels.
Brand: Invitrogen™ S7568
437.35 GBP valid until 2025-03-21
Use promo code "24111" to get your promotional price.
557.65 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
SYBR Green II RNA gel stain is one of the most sensitive dyes known for detecting RNA in electrophoretic gels using laser scanners or standard UV transilluminators. It is significantly more sensitive than ethidium bromide, the most commonly used stain for detecting nucleic acids in gels.
Available in three convenient packaging options:
- 500μL (stains 50 minigels)
- 1mL (stains 100 minigels)
- 20 × 50μL (each stains 5 minigels)—Avoids waste when processing fewer minigels
Order Info
Shipping Condition: Room temperature

Specifications
• Supplied as a 10,000X concentrate in DMSO Store at -20°C, protected from light in a dessicator. |
|
Fluorescence | |
RNA Gel Stain | |
Room Temperature |
In-Gel Detection | |
SYBR Green II | |
1 mL | |
RNA |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.