missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Ion Exchange Stainless Steel (pressure resistant) Cartridges
Ready-to-connect for 300 to 3000L/hr requirements, these stainless-steel cartridges are practice-proven mixed bed systems for fully demineralized water.
Brand: Thermo Scientific™ 50155444
This item is not returnable.
View return policy
Description
Ready-to-connect for 300 to 3000L/hr requirements, Thermo Scientific™ Ion Exchange Stainless Steel Cartridges are practice-proven mixed bed systems for fully demineralized water.
Optimal performance is ensured by the flow design and the quality-controlled ion exchange resins. Provide fully demineralized water with only a very low conductivity.
To function reliably, ion exchange cartridges require not only high quality mixed bed resins, but also a reliable regeneration technology coupled with high-grade chemicals. Our regeneration services feature recorded evidence of the capacity and quality for every batch created. These records include:
- Receiving inspection
- Batch test record
- TOC-Monitoring
- DIN EN ISO 9001 : 2000
Common Specifications for all deionizers include:
- All cartridges are pressure resistant up to 10 bar
- Water temperature maximum is 30°C
- Material for the cartridge is stainless steel V4A
- Connectors are R3/4 in.
- Wall mount for each cartridge is not included, but can be ordered using part number 03.1405
Specifications
DI 2000 Ion Exchange Stainless Steel (pressure resistant) Cartridges | |
300 L/hr. | |
Ion Exchange | |
0.1 to 20 μS/cm | |
490 mm | |
18 kg |
2000 L | |
Stainless Steel | |
Mixed Bed | |
Ion Exchange Cartridge | |
240 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction