Learn More
Thermo Scientific™ Ion Exchange Stainless Steel (pressure resistant) Cartridges
Ready-to-connect for 300 to 3000L/hr requirements, these stainless-steel cartridges are practice-proven mixed bed systems for fully demineralized water.
Brand: Thermo Scientific™
Code : NEW
Additional Details : Weight : 0.00010kg
Description
Ready-to-connect for 300 to 3000L/hr requirements, Thermo Scientific™ Ion Exchange Stainless Steel Cartridges are practice-proven mixed bed systems for fully demineralized water.
- Receiving inspection
- Batch test record
- TOC-Monitoring
- DIN EN ISO 9001 : 2000
- All cartridges are pressure resistant up to 10 bar
- Water temperature maximum is 30°C
- Material for the cartridge is stainless steel V4A
- Connectors are R3/4 in.
- Wall mount for each cartridge is not included, but can be ordered using part number 03.1405
Specifications
DI 7000 Ion Exchange Stainless Steel (pressure resistant) Cartridges | |
2000 L/hr. | |
Ion Exchange | |
0.1 to 20 μS/cm | |
660 mm | |
55 kg |
7000 L | |
Stainless Steel | |
Mixed Bed | |
Ion Exchange Cartridge | |
363 mm |