missing translation for 'onlineSavingsMsg'
Learn More

asecos™ ION-ULTRA-90 Type 90 Safety Storage Cabinet for Lithium-ion Batteries

Type 90 safety storage cabinet for lithium-ion batteries with anthracite gray body and door color.

Brand:  asecos™ 4055905341109

Additional Details : Weight : 594.50000kg

 View more versions of this product

Product Code. 18035361

  • £11276.41 / Each
Estimated Shipment: 26-11-2024
to see stock.

Description

Description

  • Robust construction and longevity: robust, high-quality, scratch-resistant outer body with powder-coated textured surface
  • Convenient cabinet entry: open both doors at the same time with just one hand
  • Easy handling with comfort: Doors stop for safe and convenient operation and close automatically after 10 seconds
  • Integrated potential-free alarm contact for strongly recommended alarm forwarding. Optionally available with module for remote signalling.
  • No unauthorized use: doors lockable with cylinder locking (integration in an existing locking system possible) and locking state indicator (red/green). Permanent locking of the doors by automatic 2-point locking
  • Integrated transport base: In the event of an emergency, immediate evacuation and transport of the cabinet to a safe place outdoors
  • Easy alignment: adjusting aids to compensate for uneven floor
  • Smoke detector and two temperature sensors for fire detection and forwarding the alarm to the building management system.
  • Ventilation integrated in the head section to prevent heat build-up during battery charging
  • Pressure relief in the head section
  • All-around protection: 90 minute fire protection from outside to inside (type 90/type tested in accordance with EN 14470-1) and for more than 90 minutes fire resistance for fires from inside to outside
  • LED display with visual and audible alarm for a quick indication of emergencies without opening the cabinet doors
Specifications

Specifications

UK Plug Type
565 mm
Textured Powder
Bottom Collection Sump (Sheet Steel), 5 Socket Strips (UK Version)
612 kg
22.24 in.
650 mm
75 kg
Lithium-ion Batteries
64.69 in.
Flammables Storage Cabinet
46.97 in.
Anthracite Gray
1953 mm
IO90.195.120.065.WDAC
2 Doors
1050 mm
76.89 in.
Gypsum, Sheet Steel
650 x 1193 x 1953 mm
25.59 in.
565 x 1050 x 1643 mm
1349.23 lb.
5 Shelves
41.34 in.
1643 mm
Safe Active and Passive Storage of Lithium-ion Batteries
1193 mm
Perforated
Auto-close
4 x 395 mm, 1 x 300 mm
EN 14470-1, GS, CE
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

For indoor use only.